Beli flow meter air di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TSI ALNOR Air Flow Capture Hood (Meter Aliran)
    Mulai

    Rp62.999.900

    TSI ALNOR Air Flow Capture Hood (Meter Aliran)
    Deskripsi:
    These air flow capture hoods are designed to measure the volume of air coming out a HVAC diffuser in CFM. They also channel air flow volume from supply or exhaust diffusers and grilles for fast, repeatable measurements in HVAC applications including air flow distribution verification and building balancing.
    atribut:
    • UNSPSC: 41112509
    • Battery Life (hour): Minimum 10
    • Brand: TSI ALNOR
    • Hoods Included (ft): 2x2
    • Product Type: Air Flow Capture Hood
  2. AMICO Flow Meter Air (Meter Aliran)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp709.900

  3. B&R Flow Meter Air (Meter Aliran)
    Mulai

    Rp1.499.900

    B&R Flow Meter Air (Meter Aliran)
    atribut:
    • Size (inch): 1
  4. Wipro Flow Meter 4 Digit (Meter Aliran)
    Mulai

    Rp1.399.900

    Wipro Flow Meter 4 Digit (Meter Aliran)
    atribut:
    • Color: Black
    • Minimum Work Pressure (MPa): 0.35
    • Inlet & Outlet (inch): 1.5
    • Type: NPT
    • Flow Rate (L/minute): 20-150
  5. PRIO Flow Meter (Meter Aliran)
    Mulai

    Rp10.999.900

    PRIO Flow Meter (Meter Aliran)
    Deskripsi:
    Liquid Flow Meter adalah alat untuk mengukur laju aliran atau jumlah suatu fluida yang bergerak mengalir. Jenis cairan yang diukur oleh flow meter bisa berbagai macam cairan seperti air minum, air limbah, air lumpur, susu, cairan kimia, air gula, alkohol, oli dll.TUF-2000B Flowmeter can be applied to a wide range of long-term online measurement. Convertor protection class IP67, transducer protection class IP98. A variety of liquid applications can be accommodated: ultra-pure liquids, portable water, chemicals, raw sewage, reclaimed water, cooling water, river water, plant, etc
    atribut:
    • Accuracy (%): 1
    • Humidity (%RH): 85
    • Working Environment Temperature (°C): -20-60; -30-160
    • Protection Level: 1
    • Velocity Range (m/s): 0-10
    • Pipe Size (mm): DN50-DN700
    • Basic Parameters Temperature (°C): -30-160
    • Data Storage: SD Card
    • Pipe Material: Steel, stainless steel, cast iron, copper, PVC, aluminium, glass steel, etc.
    • Power Supply: DCB-36; or AC85-264
    • Type Of Liquid: Single liquid can transmit ultrasound, such as water, sea water, sewage, oil, alcohol, etc.
  6. SHM Flow Meter Electromagnetic (Meter Aliran)
    Mulai

    Rp31.999.900

    SHM Flow Meter Electromagnetic (Meter Aliran)
    Deskripsi:
    SHM Electromagnetic Flow Meters: Digital Flow Meter for Conductive Liquid.- Tube and Flange are made from Stainless Steel, Electrode from titanium & lining from PTFE.- No movable parts in this meters, simple structure, reliable.- The accuracy are not affected by the change of measured medium's pressure, density, temperature, viscosity & other.- Power Consumption below 20W.- Warranty 2 Years (Full Services & Spare Parts)
    atribut:
    • Diameter Size (inch): 3/4 (DN20)
    • Head Material: Epoxy Coated Alumunium
    • Body Material: Epoxy Coated Alumunium
    • Flange Material: SS304
    • Lining Material: Polytetrafluoroethylene (PTFE)
    • Electrode Material: Ti (Titanium)
    • Nominal Pressure (MPa): 1.6 (16 bar)
    • Power Supply (V): 220 (AC); 24 (DC)
    • Protection Grade: IP 65 (Head); IP 68 (Body)
    • Signal Output: Analog 4-20mA, 0Hz-50KHz, RS485, Pulser
  7. PULSAFEEDER Paddlewheel Flow Meter (Meter Aliran)
    Mulai

    Rp5.999.900

    PULSAFEEDER Paddlewheel Flow Meter (Meter Aliran)
    Deskripsi:
    Inline multi-jet flowmeters are used for monitoring and measuring flow rates of low-quality water at low and high flow rates for various applications, such as wastewater treatment.
    atribut:
    • Accuracy (%): ±1.5
    • Cable Length (ft): 12
    • Compatible Flow Material: Water
    • Connection Type: NPT
    • Display Type: Analog
    • For Pipe Size (inch): 3/4 to 2
    • Housing Material: Brass
    • Includes Flow Rate Adjustment Knob: No
    • Includes Pressure Gauge: No
    • Includes Totalizer: Yes
    • Max. Viscosity (SUS): 31
    • Maximum Media Temperature (°F): 105
    • Maximum Operating Pressure (psi): 150
    • Maximum Voltage (V) : 24 DC
    • Media Temperature Range (°F): 35 to 105
    • Minimum Media Temperature (°F): 35
    • Mounting Location: Inline
    • Mounting Orientation: Universal
    • O-Ring Materials: Natural Rubber
    • Output Type: Scaled Pulse
    • Product Type: Water Meter
    • Rotor Material: Plastic
    • Seal Material: Natural Rubber
    • Standards: AWWA C-708
    • Unit of Measure: Gallons
  8. AMD Water Meter (Meteran Air)
    Mulai

    Rp509.900

    AMD Water Meter (Meteran Air)
    atribut:
    • Size (mm): 15
  9. Dwyer Water Flow Meter (Meter Aliran)
    Mulai

    Rp5.499.900

    Dwyer Water Flow Meter (Meter Aliran)
    atribut:
    • UNSPSC: 41112501
  10. Flotech Flow Meter 1inch x 3 Digit (Meter Aliran)
    Mulai

    Rp8.599.900

    Flotech Flow Meter 1inch x 3 Digit (Meter Aliran)
    Deskripsi:
    Flow meter ini bisa digunakan untuk cairan seperti solar, bensin, minyak dengan tampilan 3 digit angka untuk melihat totalisator cairan yang terhitung.Biasanya digunakan sebagai pemasukan dan pengeluaran dari tangki penyimpanan ke tangki-tangki kecil atau dari tangki kecil ke mobil truk kecil. Mobil truk kecil yang menggunakan flow meter ini seperti Hino, Fuso, Nissan, Volvo dan lainnya.Banyak juga digunakan pada pabrik seperti pabrik kertas, pabrik minyak, pabrik packaging, pabrik makanan & minuman, pabrik kelapa sawit, pabrik tekstil, dll.
    atribut:
    • Unit of Measure: Liters
    • Flow Rate (L/m): 19 - 80
    • Type: Nutating Disc
    • Accuracy: +/- 1%
    • Repeatabillity: +/- 0.2%
    • Connections (inch): 1.0
    • Housing Material: Alumunium
    • Maximum Pressure (bar): 3.5
  11. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  12. AMICO Meteran Air
    Mulai

    Rp879.900

    AMICO Meteran Air
    Deskripsi:
    Water Meter Amico, Meteran Air Amico, Flow Meter Amico tipe LXSG-15E merupakan salah satu alat ukur debit air bersih atau volume air yang sudah terpakai. Water meter ini cukup bagus untuk dipakai di perumahan, apartement, karena akurasi water meter ini mencapai 0,2%.
  13. KROHNE Optimass 6400 Coriolis Mass Flowmeter (Flowmeter Elektromagnetik)
    Mulai

    Rp209.999.900

    KROHNE Optimass 6400 Coriolis Mass Flowmeter (Flowmeter Elektromagnetik)
    Deskripsi:
    The OPTIMASS 6400 is the standard high performance Coriolis mass flowmeter for the process industry. The twin bent tube meter offers superior performance and high accuracy in virtually any application: From process control in (petro)chemical applications to concentration measurements in the food and beverage industry to custody transfer filling and transport measurements in the oil and gas industry. Its high-end options also make the OPTIMASS 6400 the optimum device for cryogenic media like Liquefied Natural Gas (LNG) with temperatures down to -200°C / -328°F as well as applications involving high operating temperatures (up to 400°C / 752°F) or pressures (up to 200 barg / 2900 psig).
    atribut:
    • Measurement Principle: Coriolis
    • Measured Media: Liquids, Gases
    • Accuracy: ±0.05% flat
    • Maximum Process Pressure: 200 barg/ 2900 psig
    • Process Temperature: -200…+400°C/ -328…+752°F
    • Analogue Output (mA): 4…20
    • Flange Connection: EN (1092-1): DN10…300, ASME (B 16.5): ½…12\", JIS (B 2220): 10…100A
  14. LARKIN Water Level Control
    Mulai

    Rp669.900

    LARKIN Water Level Control
    Deskripsi:
    Water Level Control With LcdSingle PhaseVoltage : 220VMerk : LarkinNote : Water Level Control , Siap Pakai Tidak Perlu Komponen Tambahan Atau Rakitan Tambahan*Jika Berminat Bisa Langsung Menghubungi Kami Langsung Untuk Memastikan Harag Dan Stok Barang Karena Harga Yang Dicantumkan Sewaktu-Waktu Dapat Berubah*
    atribut:
    • Number of Phase: 1P (Single Phase)
    • Input Voltage (V): 220
  15. TESTO Air Flow Meter (Meter Aliran)
    Mulai

    Rp14.999.900

    TESTO Air Flow Meter (Meter Aliran)
    Deskripsi:
    The testo 417 vane anemometer allows you to measure air flow speed, volumetric flow rate and temperature simultaneously. The integrated vane makes it ideal for carrying out measurements at air inlets and outlets. The optionally available testovent 417 funnel set allows you to carry out measurements at ventilation grilles and disk valves. There is also an air flow rate rectifier for carrying out quick and reliable measurements at diffusers.The vane anemometer is designed to provide you with the following valuesThe easy-to-read display shows all important data including air flow direction - ie. whether the air is being sucked in or blown out - air flow speed and the volumetric flow rate as well as the actual temperature.The mean time value and average value provide you with information regarding the average volumetric flow rate, air flow speed and the temperature measurement. In order to carry out the volumetric flow rate simply enter the area of the duct or use the optionally available funnel set.   In addition, there is also a hold function which allows you to compare the measurement you have just take with previous measurements. Min and max values are also available at the touch of a key. And thanks to the testo 417’s backlit display you can read the measurements in the dark or in poor lighting. Product Includes: testo 417 vane anemometer with integrated 100 mm vane, calibration protocol, battery.Measurement of volumetric flow, flow velocity and temperature Every duct inlet and outlet should only contain the volumetric flow that according to calculations is a basic prerequisite to an efficient functional system. Particularly large vane anemometers are suitable for measuring the volumetric flows at duct outlets, as these integrate the flow velocity over a larger area thereby determining disturbance from the air grille (loop method). A volumetric flow rate funnel and a large vane are ideal when taking readings at the suction or blowing vents of air grilles and poppet valves. The entire volumetric flow is recorded with the aid of the funnel without the need for conversion on the basis of the flow velocity and area. This method of flow measurement is simple and reliable.The compact anemometer testo 417 with integrated flow/temperature vane (Ø 100 mm) is ideal for measuring the flow velocity, volumetric flow and temperature at duct outlets. The optional funnel set allows measurements at ventilation grilles and poppet valves.
    atribut:
    • Operating Temperature (°C): 0 to +50
    • Storage Temperature: -40 to +70 °C
    • Weight (g): 230
    • Battery Life: 50 h
    • Battery Type: 9V block battery, 6F22
    • Dimensions (mm): 277x105x45
    • Product/Housing Material: ABS
  16. FLOMEC Turbine Flow Meter & Totalizer (Meter Aliran)
    Mulai

    Rp6.399.900

    FLOMEC Turbine Flow Meter & Totalizer (Meter Aliran)
    Deskripsi:
    Inline turbine totalizers for DEF (diesel exhaust fluid) measure the total volume of liquid moved by a system. Inline meters and sensors are installed level with the system's piping, where media travels directly through the instrument. They're used in applications with limited space, minimize the impact on system line pressure, and require minimal plumbing alterations.
  17. KOFLOC Compact Size Flow Meter (Meter Aliran)
    Mulai

    Rp3.599.900

    KOFLOC Compact Size Flow Meter (Meter Aliran)
    atribut:
    • Precision: FS±10%
    • Effective Scale: 10:1
    • Connection size: Rc1/8
    • Pressure Resistance Guarantee: 0.5MPa
    • Heat Resistant Temperature: 60°C
    • Purpose of Use: For device incorporation. For gas purge measurement.
Daftar Harga flow meter air Terbaru October 2026
TSI ALNOR Air Flow Capture Hood (Meter Aliran)Rp62.999.900
AMICO Flow Meter Air (Meter Aliran)Rp709.900
B&R Flow Meter Air (Meter Aliran)Rp1.499.900
Wipro Flow Meter 4 Digit (Meter Aliran)Rp1.399.900
PRIO Flow Meter (Meter Aliran)Rp10.999.900
SHM Flow Meter Electromagnetic (Meter Aliran)Rp31.999.900
PULSAFEEDER Paddlewheel Flow Meter (Meter Aliran)Rp5.999.900
AMD Water Meter (Meteran Air)Rp509.900
Takafan Blower Centrifugal Steel (Blower Sentrifugal Steel)Rp4.699.900
Dwyer Water Flow Meter (Meter Aliran)Rp5.499.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)